Shop All Sports Equipment Storage
Spalding
Game Ball Locker, Steel
Mfr # 411-605
Zoro # G5511992
product price: $632.99
/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- For Use With Game Balls
- Length 42 in
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spalding
- MFR # 411-605
- Zoro # G5511992
- UPC # 00100055434987
- Country of Origin United States
- Category Sports Equipment Storage
Dimensions
Length | 42 in |
Width | 24 in |
Height | 36 in |
Overall Width | 24 in |
Overall Length | 42 in |
Overall Height | 36 in |
Details
Item | Ball Locker |
Color | Silver |
Material | Steel |
For Use With | Game Balls |
Includes | Swivel Casters |
Holds | Up to 30 Basketballs |
Construction | Steel |
Capacity | (30) Basketballs, (36) Volleyballs |
Product Type | Ball Locker |
Description
Ball Locker, Color Silver, Product Type Ball Locker, Material Steel, For Use With Game Balls, Includes Swivel Casters, Overall Width 24 in, Overall Length 42 in, Overall Height 36 in, Capacity (30) Basketballs, (36) Volleyballs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAZOR-BACK RIPPER ROOF D-HNDL 30"" (46142)
- MTD Kit-Shifter Asm (753-0869)
- VULCAN Round Point Shovel, 29 in L Fiberglass Handle (34542 PRY-F)
- CAMCO TASTEPURE™ KDF CARBON WATER FILTER (CAMCO) (40045)
- RAXGO Freestanding Kayak Storage Rack, Indoor & Outdoor Kayak Stand for 2 Kayaks (RGFSKR)
- LEISURE SPORTS Leisure Sports Kayak Storage Hoist Pulley Strap System to Lift Canoes, SUPs, Ladders to the Ceiling (332999ORE)
- LEISURE SPORTS 1235 Leisure Sports Kayak Trolley Pro Premium Kayak Cart Airless Tires 150 LB Cap Orange (759831SIM)
- SAX Mesh Zippered Bag, 5 x 13 Inches, Clear with Red Trim, Pack of 10 PK (2018754)
- RAXGO Kayak Storage Rack, Indoor & Outdoor Kayak Storage Hooks with Adjustable Lenght - 3 Pair (RGWMKR3PK)
- MOKEY BAR STORAGE Monkey Bar Storage Ski & Snowboard Garage Storage Rack (03007******)
- CHAMPION SPORTS Jump Rope and Hoop Cart, 180 rps 50 hps (RHRACK)
- Spalding Sports Equipment Storage