Shop All Exercise Equipment
Spalding
Folding Mat, V4, Royal Blue, 10 x 5 Ft
Mfr # IM110-1016
Zoro # G4182972
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Weight 24 lb
- Includes Hook & Loop Ends for Connecting Mats Together
- Thickness 1 1/2 in
- Material Polyethylene Foam with Vinyl Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spalding
- MFR # IM110-1016
- Zoro # G4182972
- Country of Origin United States
- Category Exercise Equipment
Dimensions
Length | 10 ft |
Width | 5 ft |
Overall Length | 10 ft |
Overall Width | 5 ft |
Details
Item | Exercise Mat |
Color | Blue |
Weight | 24 lb |
Includes | Hook & Loop Ends for Connecting Mats Together |
Thickness | 1 1/2 in |
Material | Polyethylene Foam with Vinyl Cover |
Cover Material | Vinyl |
Ganging Location | Both Long Edges, Both Short Edges |
Pad Material | Polyethylene Foam |
Ganging System | Hook-and-Loop |
Product Type | Exercise Mat |
Description
Exercise Mat, Product Type Exercise Mat, Color Blue, Pad Material Polyethylene Foam, Thickness 1 1/2 in, Ganging Location Both Long Edges, Both Short Edges, Overall Length 10 ft, Overall Width 5 ft, Ganging System Hook-and-Loop, Cover Material Vinyl, Includes Hook & Loop Ends for Connecting Mats Together
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Flat Surface Cleaner (AR-ROTARY30SS)
- OREGON Mower Blade (198-049)
- MAKITA Handheld Blower, 113 cfm, 152 mph, 18 V, 3.2 lb (XBU06Z)
- PIPERS PIT 18in. 18 Tine Leaf Rake With Handle (PI82169)
- SPALDING Folding Mat, V2, Royal Blue, 10 x 5 Ft (IM110-1005)
- AUDUBON AUDUBON WALL BRACKET 14"" (NABRACKET)
- FABRICATION ENTERPRISES Fabrication Enterprises 30-1830 Floor Stack Rings for Molded Inflatable Balls - 3 Each (30-1830)
- FABRICATION ENTERPRISES CanDo® PRO® Hand Exerciser, Red, Light (10-0836)
- FABRICATION ENTERPRISES Fabrication Enterprises 50-1092 Pneu Neck II Cervical Pneumatic Compression Device; One Size Fits Most (50-1092)
- HURTLE Vibration Plate, HURVBTR36RD (HURVBTR36RD)
- ZUNAMMY Zunammy ZWB4000-M2 Ztech 9-in-1 Push Up Rack Board Fitness System with Resistance Bands; Multi Color (ZWB4000-M2)
- Spalding Exercise Equipment