Shop All Outdoor Lawn Games
Spalding
Climbing Rope with Leather Boot, 24 Ft
Mfr # CR200-1000
Zoro # G5781045
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Manila
- Color Beige
- Weight 17 lb
- Size 24 ft
- Features Steel Top Clamp for Ceiling Attachment; 17lb Weight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spalding
- MFR # CR200-1000
- Zoro # G5781045
- Country of Origin United States
- Category Outdoor Lawn Games
Dimensions
Size | 24 ft |
Overall Length | 24 ft |
Overall Diameter | 1 1/2 in |
Details
Item | Climbing Rope |
Material | Manila |
Color | Beige |
Weight | 17 lb |
Features | Steel Top Clamp for Ceiling Attachment; 17lb Weight |
Accessory Type | Climbing Rope With Leather Boot |
Product Type | Climbing Rope |
Weight Capacity | 250 lb |
Description
Climbing Rope, Product Type Climbing Rope, Material Manila, Color Beige, Overall Diameter 1 1/2 in, Overall Length 24 ft, Number of Grip Positions Not Applicable, Mount Type Not Applicable, Maximum Mount Width Not Applicable, Weight Capacity 250 lb, Features Steel Top Clamp for Ceiling Attachment; 17lb Weight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Fairfield Window Box 3' - Black (5822-B)
- MARQUEE PROTECTION 8 in. Plastic Plant Label, 10PK (MA3857425)
- ZORO SELECT Water Hose, PVC, 1/2" ID, 50 ft L (ELMRV12050)
- ALLEN CO Pistol Tote, Most Semi-Auto Handguns & Revolvers, FDE (3642)
- SPALDING Wall Padding, Black, 2 x 6 ft. (IW200-1002)
- SPALDING BOOMERANG DLX 18-1/4"" (40-20623)
- SPALDING Tennis Net, 42 ft. (434-039)
- SPALDING LynRus Aut-O-Loc Safety Belt (402865)
- AUTOWATER IRRIGATION Autowater QSK-745 Quick Snap in Ground 5 in. Pop Up Adjustable Sprinkler; Pack of 5 (QSK-745)
- TOY TIME Budweiser Cornhole Outdoor Game Set, 2 Wooden Anheuser-Busch Can-Shaped Boards with 8 Bean Bags (806532XIO)
- CHAMPION SPORTS Ring Toss Set, 5 Pegs/4 Rings (QS1)
- Spalding Outdoor Lawn Games