Shop All Outdoor Lawn Games
Spalding
Climbing Rope W Turks Head Knot, 24 Ft
Mfr # CR201-1001
Zoro # G5804872
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Manila
- Color Beige
- Features Steel Top Clamp for Ceiling Attachment; 18lb Weight
- Size 24 ft
- Weight 18 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spalding
- MFR # CR201-1001
- Zoro # G5804872
- Country of Origin United States
- Category Outdoor Lawn Games
Dimensions
Size | 24 ft |
Overall Length | 24 ft |
Overall Diameter | 1 1/2 in |
Details
Item | Climbing Rope |
Material | Manila |
Color | Beige |
Features | Steel Top Clamp for Ceiling Attachment; 18lb Weight |
Weight | 18 lb |
Accessory Type | Climbing Rope With Turks Head Knot |
Weight Capacity | 250 lb |
Product Type | Climbing Rope |
Description
Climbing Rope, Product Type Climbing Rope, Material Manila, Color Beige, Overall Diameter 1 1/2 in, Overall Length 24 ft, Number of Grip Positions Not Applicable, Mount Type Not Applicable, Maximum Mount Width Not Applicable, Weight Capacity 250 lb, Features Steel Top Clamp for Ceiling Attachment; 18lb Weight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS MI State Crosshatch Picnic Caddy (172-765-CR1)
- SEYMOUR MIDWEST Weed Cutter, Straight, 30 in., Forged Steel (87600GRA)
- CLASSIC ACCESSORIES UTV Cab Enclosure, Black (18-113-010401-00)
- TORO 14Cir PopUp Sprinkler (53815)
- SPALDING Wall Padding, Black, 2 x 6 ft. (IW200-1002)
- SPALDING Tennis Net, 42 ft. (434-039)
- SPALDING LynRus Aut-O-Loc Safety Belt (402865)
- SPALDING BOOMERANG DLX 18-1/4"" (40-20623)
- MKF COLLECTION BY MIA K. FARROW Camo Skull Ebony Theme Cornhole Set with Bags - 8 x 24 x 48 in. (107-CamoSkull)
- CHAMPION SPORTS Multicolor Sport Parachute, 24ft (NP24)
- CHAMPION SPORTS Megaphone, 400Yd, White (MP4W)
- Spalding Outdoor Lawn Games