Shop All Outdoor Lawn Games
Spalding
Chinning Bar, 250 lb.
Mfr # 436-135
Zoro # G5532064
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Weight 24 lb
- Max. Weight 250 lb
- Size 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spalding
- MFR # 436-135
- Zoro # G5532064
- Country of Origin United States
- Category Outdoor Lawn Games
Dimensions
Size | 32 in |
Details
Item | Chinning Bar |
Material | Steel |
Color | Gray |
Weight | 24 lb |
Max. Weight | 250 lb |
Accessory Type | Chinning Bar |
Product Type | Chinning Bar |
Description
Chinning Bar, Product Type Chinning Bar, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUMPKING Jumpking PAD15-10G 15 ft. x 10 in. Wide Safety Pad Green (PAD15-10G)
- PERFECTPITCH 10 in. Residental Swimming Pool Floor and Wall Cleaning Bristle Brush Head (PE72710)
- ENOZ Moth Crystals 1 lb (E416.4T)
- STENS Safety Switch 430-403 For Black & Decker Lawn Mowers 681064-01 (430-403)
- SPALDING BOOMERANG DLX 18-1/4"" (40-20623)
- SPALDING LynRus Aut-O-Loc Safety Belt (402865)
- SPALDING Tennis Net, 42 ft. (434-039)
- SPALDING Wall Padding, Black, 2 x 6 ft. (IW200-1002)
- HEY PLAY Hey Play 80-SH035-6 Teeter Totter Backyard or Playroom Equipment with Easy Seesaw (80-SH035-6)
- INTEX RECREATION FAMILY POOL 103""X69"" (56483EP)
- CHAMPION SPORTS Weighted Training Hurdle Set, 6"H, PK6 (WPH6SET)
- Spalding Outdoor Lawn Games