Shop All Basketball Equipment
Spalding
Basketball Rims
Mfr # 411-723
Zoro # G711471318
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Easy Glide Net System, Flex Breakaway Rim Differentiation
- Includes Mounting Hardware Yes
- Mounting Pattern Universal
- For Use With 48 and 42 in Backboards
- Standards NFHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spalding
- MFR # 411-723
- Zoro # G711471318
- Country of Origin Switzerland
- Category Basketball Equipment
Details
Features | Easy Glide Net System, Flex Breakaway Rim Differentiation |
Includes Mounting Hardware | Yes |
Item | Basketball Rim |
Mounting Pattern | Universal |
For Use With | 48 and 42 in Backboards |
Standards | NFHS |
Includes | Anti-Whip Net |
Product Type | Basketball Rim |
Description
Basketball Rim, Product Type Basketball Rim, Standards NFHS, For Use With 48 and 42 in Backboards, Includes Mounting Hardware Yes, Features Easy Glide Net System, Flex Breakaway Rim Differentiation, Includes Anti-Whip Net, Mounting Pattern Universal
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JT EATON Gold Key™ Mouse Depot™ Plastic Bait Station, PK12 (907)
- VILLACERA 9-Foot Outdoor Patio Umbrella with Base, Green (83-OUT5440B)
- BRIGGS & STRATTON Dipstick Tube (692093)
- SWISHER Blade Set, 2x9005, T44 (9036)
- SPALDING Basketball Slammer Rim, Universal (411-528)
- SPALDING Backboard Pad, Forest Green, 72 In, PK2 (413316)
- SPALDING Basketball Rack, Chrome (411-602)
- SPALDING Slammer™ Flex Goal Basketball Rim (411-506)
- SPALDING Backboard, Temp Glass, 72 x 42 in. (411007)
- SPALDING Backboard Pad, Purple, 72 In, PK2 (413320)
- CHAMPION SPORTS Champion Sports 416 228 g Basketball Net Non Whip; White (416)
- Spalding Basketball Equipment