Shop All Basketball Equipment
Spalding
Basketball Gorilla Rim, Universal
Mfr # 411-556
Zoro # G4148471
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 48 and 42 in Backboards
- Includes Standard Net
- Features Fixed Rim Differentiation, T-Tie Net Attachments
- Meets NFHS Specifications
- Mounting Pattern Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spalding
- MFR # 411-556
- Zoro # G4148471
- Country of Origin China
- Category Basketball Equipment
Details
Item | Basketball Rim |
For Use With | 48 and 42 in Backboards |
Includes | Standard Net |
Features | Fixed Rim Differentiation, T-Tie Net Attachments |
Meets | NFHS Specifications |
Mounting Pattern | Universal |
Product Type | Basketball Rim |
Standards | NFHS |
Includes Mounting Hardware | Yes |
Description
Basketball Rim, Product Type Basketball Rim, Standards NFHS, For Use With 48 and 42 in Backboards, Includes Mounting Hardware Yes, Features Fixed Rim Differentiation, T-Tie Net Attachments, Includes Standard Net, Mounting Pattern Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORT SUPPLY GROUP 23 x 22 x 2in Macgregor Umpire's Outside Chest Protector (MCB78BXX)
- EGO String Trimmer, 53-5/32" Shaft Length (ST1502SA)
- HYDROFARM Dirt Pot Flexible Portable Planter, Grey (HGDB7)
- AIC REPLACEMENT PARTS 4002 713 3017 Trimmer Spool & Spring Set Fits Stihl Autocut 25-2 0000 997 1501 (40027133017-SPRING)
- SPALDING Slammer™ Flex Goal Basketball Rim (411-506)
- SPALDING Backboard Pad, Purple, 72 In, PK2 (413320)
- SPALDING Backboard, Fiberglass, 72 x 42 in. (413051)
- SPALDING Basketball Goal Net (8284SR)
- SPALDING Basketball Backboards (413-208)
- SPALDING Basketball Rack, Chrome (411-602)
- CHAMPION SPORTS Intermediate Composite Basketball, Size 6 (SB1030)
- Spalding Sporting Goods