Shop All Basketball Equipment
Spalding
Basketball Goal Net
Mfr # 8284SR
Zoro # G4358392
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Braided Nylon
- For Use With Standard Rims
- Includes Braided Nylon Net
- Weight 5.6 oz
- Max. Weight 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spalding
- MFR # 8284SR
- Zoro # G4358392
- Country of Origin China
- Category Basketball Equipment
Details
Item | Basketball Net |
Material | Braided Nylon |
For Use With | Standard Rims |
Includes | Braided Nylon Net |
Weight | 5.6 oz |
Max. Weight | 1 lb |
Features | For Use Outdoors |
Accessory Type | Basketball Goal Net |
Product Type | Basketball Net |
Description
Basketball Net, Product Type Basketball Net, For Use With Standard Rims, Features For Use Outdoors, Includes Braided Nylon Net
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAM SPRAY Medium Duty 2700 psi 2.5 gpm Hot Water Electric Pressure Washer, Amps AC: 28 (2725SHDE)
- FELCO One-Hand, Pruning Shear (FELCO 6)
- MOSMATIC High Pressure Gun, Weep, 4000 PSI (29.082)
- FABRICATION ENTERPRISES Fabrication Enterprises 10-0903 CanDo Theraputty Exercise Material; 2 Oz.; Blue - Firm (10-0903)
- SPALDING Backboard Pad, Forest Green, 72 In, PK2 (413316)
- SPALDING Basketball Rack, Chrome (411-602)
- SPALDING Slammer™ Flex Goal Basketball Rim (411-506)
- SPALDING Backboard, Temp Glass, 72 x 42 in. (411007)
- SPALDING Basketball Backboards (413-208)
- SPALDING Basketball Slammer Rim, Universal (411-528)
- FRANKLIN SPORTS B7 GRIP-RITE 100 BSKTBL (7107)
- Spalding Basketball Equipment