Shop All Basketball Equipment
This Product is Discontinued
Spalding
Backstop, Portable, Acrylic, 54 x 32 In (Discontinued)
Mfr # 421-197
Zoro # G8477411
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Backboard Height 32 in
- Backboard Width 54 in
- Backboard Thickness 1/4 in
- Backboard Material Acrylic
- Includes Front Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spalding
- MFR # 421-197
- Zoro # G8477411
- Country of Origin China
- Category Basketball Equipment
Dimensions
Backboard Height | 32 in |
Backboard Width | 54 in |
Base Dimensions | 40 Gallon Base |
Pole Size | 3.5 in Round |
Details
Item | Backstop |
Backboard Thickness | 1/4 in |
Backboard Material | Acrylic |
Includes | Front Cover |
Rim Style | Arena Slam |
Rim Adjustment Range | 7.5 ft -10 ft |
Ballast Required | No |
Features | Angled Pole |
Description
Backstop, Backboard Material Acrylic, Backboard Height 32 in, Backboard Width 54 in, Backboard Thickness 1/4 in, Ballast Required No, Features Angled Pole, Rim Style Arena Slam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.