Shop All Basketball Equipment
Spalding
Backboard, Steel, 72 x 42 in.
Mfr # 413-062
Zoro # G9900712
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,083.99
Free 30-Day Returns
Key Features
- Backboard Height 42 in
- Material Steel
- Backboard Width 72 in
- Backboard Thickness 1 7/8 in
- Backboard Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spalding
- MFR # 413-062
- Zoro # G9900712
- UPC # 094721028276
- Country of Origin United States
- Category Basketball Equipment
Dimensions
Backboard Height | 42 in |
Backboard Width | 72 in |
Overall Width | 72 in |
Overall Height | 42 in |
Details
Item | Basketball Backboard |
Material | Steel |
Backboard Thickness | 1 7/8 in |
Backboard Material | Steel |
Includes | Orange Target |
Indoor/Outdoor | Indoor, Outdoor |
Features | Graffiti Resistant Finish |
Rim Mounting Pattern | 5 x 4 in |
Meets | NFHS/NCAA Standards |
Backboard Mounting Pattern | 63 x 36 in |
Standards | NCAA, NFHS |
Thickness | 1 7/8 in |
Description
Basketball Backboard, Standards NCAA, NFHS, Material Steel, Overall Width 72 in, Indoor/Outdoor Indoor, Outdoor, Overall Height 42 in, Backboard Mounting Pattern 63 x 36 in, Features Graffiti Resistant Finish, Includes Orange Target, Rim Mounting Pattern 5 x 4 in, Thickness 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKE Long Spring Trap #11 (0320)
- REPELLEX Mole/Gopher Repellent, 32 oz. Weight (10505)
- BIRCHWOOD CASEY Dirty Bird Multi-Color Bulls-Ey, 12 (BC-35830)
- CONTINENTAL Water/Garden Leader Hose (CWH075-06FF)
- SPALDING Backboard Pad, Kelly Green, 72 In, PK2 (413315)
- SPALDING Basketball Slammer Rim, Universal (411-528)
- SPALDING Pro-Shot Basketball Net (8284SP)
- SPALDING Basketball Backboards (413-208)
- SPALDING Slammerâ„¢ Flex Goal Basketball Rim (411-506)
- SPALDING Basketball Rack, Chrome (411-602)
- SPORT SUPPLY GROUP Wilson Evolution Men's Indoor Basketball (1013900)
- Spalding Sporting Goods