Shop All Basketball Equipment
Spalding
Backboard Pad, Orange, 72 In, PK2
Mfr # 413312
Zoro # G3919851
product price: $406.99
/pk 2, $203.50/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Urethane
- Fits 72 in Glass Backboard
- For Use With 72 in Glass Backboards
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spalding
- MFR # 413312
- Zoro # G3919851
- Country of Origin United States
- Category Basketball Equipment
Dimensions
Channel Width | 2 1/4 in |
Details
Item | Backboard Padding |
Color | Orange |
Material | Urethane |
Fits | 72 in Glass Backboard |
For Use With | 72 in Glass Backboards |
Includes | Mounting Hardware |
Meets | NCAA Specifications |
Includes Mounting Hardware | Yes |
Standards | NCAA |
Mounting Hardware Included | (8) Mounting Bolts |
Description
Backboard Padding, Color Orange, Standards NCAA, Material Urethane, For Use With 72 in Glass Backboards, Channel Width 2 1/4 in, Includes Mounting Hardware, Includes Mounting Hardware Yes, Mounting Hardware Included (8) Mounting Bolts, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Vnyl-cted Fbrglss Bow Rke, 2-1/2 In.Tines (6894143)
- CORE TARPS 30 ft x 0.5 mm H x 30 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (CT-601-30X30)
- AMES TT 625 GDN Hoe (26097200)
- EXTREMEMIST Misting & Drinking Hydration Backpack, Large Gray (2475)
- SPALDING Basketball Slammer Rim, Universal (411-528)
- SPALDING Basketball Gorilla Rim, Universal (411-556)
- SPALDING Backboard, Fiberglass, 72 x 42 in. (413051)
- SPALDING Backboard Pad, Forest Green, 72 In, PK2 (413316)
- SPALDING Basketball Goal Net (8284SR)
- SPALDING Backboard, Temp Glass, 72 x 42 in. (411007)
- FRANKLIN Franklin 7107 Grip-Rite 100 Basketball (7107X)
- Spalding Sporting Goods