Shop All Basketball Equipment
Spalding
Backboard Pad, Navy, 72 In, PK2
Mfr # 413319
Zoro # G4098902
product price: $428.99
/pk 2, $214.50/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Urethane
- Fits 72 in Glass Backboard
- For Use With 72 in Glass Backboards
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spalding
- MFR # 413319
- Zoro # G4098902
- Country of Origin United States
- Category Basketball Equipment
Dimensions
Channel Width | 2 1/4 in |
Details
Item | Backboard Padding |
Color | Navy |
Material | Urethane |
Fits | 72 in Glass Backboard |
For Use With | 72 in Glass Backboards |
Includes | Mounting Hardware |
Meets | NCAA Specifications |
Standards | NCAA |
Includes Mounting Hardware | Yes |
Mounting Hardware Included | (8) Mounting Bolts |
Description
Backboard Padding, Color Navy, Standards NCAA, Material Urethane, For Use With 72 in Glass Backboards, Channel Width 2 1/4 in, Includes Mounting Hardware, Includes Mounting Hardware Yes, Mounting Hardware Included (8) Mounting Bolts, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON Forged Rice Shovel, 48 in L American Ash Wood Handle (49185)
- KOHLER Gauge Oil Pressure (282897-S)
- AFTERMARKET New Steering Coupling Fits Massey Ferguson MF 360 362 375 383 390 393 (3595956M1)
- MTD Bar 20 Trilink (795-00289)
- SPALDING Slammer™ Flex Goal Basketball Rim (411-506)
- SPALDING Backboard, Fiberglass, 72 x 42 in. (413051)
- SPALDING Backboard Pad, Kelly Green, 72 In, PK2 (413315)
- SPALDING Basketball Slammer Rim, Universal (411-528)
- SPALDING Basketball Gorilla Rim, Universal (411-556)
- SPALDING Basketball Backboards (413-208)
- CHAMPION SPORTS Ultra Grip Rubber Basketball with Bladder, Official Size 7 (BX7)
- Spalding Basketball Equipment