Shop All Basketball Equipment
Spalding
Backboard Pad, Light Blue, 72 In, PK2
Mfr # 413317
Zoro # G4157912
product price: $509.99
/pk 2, $255.00/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Blue
- Material Urethane
- Fits 72 in Glass Backboard
- For Use With 72 in Glass Backboards
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spalding
- MFR # 413317
- Zoro # G4157912
- Country of Origin United States
- Category Basketball Equipment
Dimensions
Channel Width | 2 1/4 in |
Details
Item | Backboard Padding |
Color | Light Blue |
Material | Urethane |
Fits | 72 in Glass Backboard |
For Use With | 72 in Glass Backboards |
Includes | Mounting Hardware |
Meets | NCAA Specifications |
Includes Mounting Hardware | Yes |
Standards | NCAA |
Mounting Hardware Included | (8) Mounting Bolts |
Description
Backboard Padding, Color Light Blue, Standards NCAA, Material Urethane, For Use With 72 in Glass Backboards, Channel Width 2 1/4 in, Includes Mounting Hardware, Includes Mounting Hardware Yes, Mounting Hardware Included (8) Mounting Bolts, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Light Lute, 42", 82" Handle, Gusset (56243)
- DUCK COVERS Ultimate Brown Patio Log Rack Cover, 48"W x 24"D x 44"H (ULR502644)
- CLASSIC ACCESSORIES Rectangle Table Top Grill Cover, Large (55-975-041501-00)
- CAPTIVATOR Capitvator Fly Trap (100520214)
- SPALDING Basketball Slammer Rim, Universal (411-528)
- SPALDING Slammer™ Flex Goal Basketball Rim (411-506)
- SPALDING Backboard Pad, Purple, 72 In, PK2 (413320)
- SPALDING Basketball Rack, Chrome (411-602)
- SPALDING Backboard, Temp Glass, 72 x 42 in. (411007)
- SPALDING Backboard Pad, Kelly Green, 72 In, PK2 (413315)
- SPORTIME Sportime 014944 22 In. Big Mouth Hang-A-Hoop (14944)
- Spalding Basketball Equipment