Shop All Basketball Equipment
Spalding
Backboard Pad, Black, 72 In, PK2
Mfr # 413321
Zoro # G4078557
product price: $403.99
/pk 2, $202.00/ea
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Urethane
- Fits 72 in Glass Backboard
- For Use With 72 in Glass Backboards
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spalding
- MFR # 413321
- Zoro # G4078557
- Country of Origin United States
- Category Basketball Equipment
Dimensions
Channel Width | 2 1/4 in |
Details
Item | Backboard Padding |
Color | Black |
Material | Urethane |
Fits | 72 in Glass Backboard |
For Use With | 72 in Glass Backboards |
Includes | Mounting Hardware |
Meets | NCAA Specifications |
Mounting Hardware Included | (8) Mounting Bolts |
Includes Mounting Hardware | Yes |
Standards | NCAA |
Description
Backboard Padding, Color Black, Standards NCAA, Material Urethane, For Use With 72 in Glass Backboards, Channel Width 2 1/4 in, Includes Mounting Hardware, Includes Mounting Hardware Yes, Mounting Hardware Included (8) Mounting Bolts, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROSFILLEX Umbrella Base, 70 lb., Sandstone (US607066)
- FIMCO 1/2 x 43 in. Rubber Sprayer Hose (5020389)
- LOGO BRANDS Ole Miss Halftime Lunch Cooler (176-55H)
- STENS Fuel Pump Fits Oem Gravely John Deere Kohler A-236205-S 520-564 (520-564)
- SPALDING Basketball Rack, Chrome (411-602)
- SPALDING Basketball Slammer Rim, Universal (411-528)
- SPALDING Backboard Pad, Purple, 72 In, PK2 (413320)
- SPALDING Backboard, Temp Glass, 72 x 42 in. (411007)
- SPALDING Basketball Gorilla Rim, Universal (411-556)
- SPALDING Backboard Pad, Kelly Green, 72 In, PK2 (413315)
- CHAMPION SPORTS Official Size Pro Rubber Basketball, Size 7 (RBB1)
- Spalding Sporting Goods