Shop All Basketball Equipment
Spalding
Backboard, Fiberglass, 72 x 42 in.
Mfr # 413051
Zoro # G5579147
product price: $1,341.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,341.99
Free 30-Day Returns
Key Features
- Backboard Height 42 in
- Material Fiberglass
- Backboard Width 72 in
- Backboard Thickness 1 3/4 in
- Backboard Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spalding
- MFR # 413051
- Zoro # G5579147
- Country of Origin United States
- Category Basketball Equipment
Dimensions
Backboard Height | 42 in |
Backboard Width | 72 in |
Overall Width | 72 in |
Overall Height | 42 in |
Details
Item | Basketball Backboard |
Material | Fiberglass |
Backboard Thickness | 1 3/4 in |
Backboard Material | Fiberglass |
Indoor/Outdoor | Indoor, Outdoor |
Rim Mounting Pattern | 5 x 4 in |
Features | Moisture-Resistant Barrier |
Backboard Mounting Pattern | 63 x 36 in |
Thickness | 1 1/8 in |
Description
Basketball Backboard, Material Fiberglass, Overall Width 72 in, Indoor/Outdoor Indoor, Outdoor, Overall Height 42 in, Backboard Mounting Pattern 63 x 36 in, Features Moisture-Resistant Barrier, Rim Mounting Pattern 5 x 4 in, Thickness 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick Connect Nozzle, Male, Size 4.0, PK5 (1MDE9)
- BRIGGS & STRATTON Gasket (5 of 270511) (4169)
- ROUNDUP RTU 30 oz Bonus (5003470)
- CHAMPION SPORTS Base Set, 4 lb., Rubber, PK4 (98)
- SPALDING Basketball Rack, Chrome (411-602)
- SPALDING Backboard Pad, Forest Green, 72 In, PK2 (413316)
- SPALDING Backboard, Temp Glass, 72 x 42 in. (411007)
- SPALDING Basketball Goal Net (8284SR)
- SPALDING Basketball Slammer Rim, Universal (411-528)
- SPALDING Backboard Pad, Kelly Green, 72 In, PK2 (413315)
- CHAMPION SPORTS Economy Basketball Net, 4 mm, 21 x 6 (405)
- Spalding Basketball Equipment