Shop All HVAC Installation Accessories
Spacepak
ZonePak Hose
Mfr # AC-ZPHR
Zoro # G1687183
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All Zonepak Systems
- Description 200 Ft
- Type Black/Red
- Accessory Type Zonepak Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spacepak
- MFR # AC-ZPHR
- Zoro # G1687183
- Country of Origin United States
- Category HVAC Installation Accessories
Details
Item | Zonepak Hose |
For Use With | All Zonepak Systems |
Description | 200 Ft |
Type | Black/Red |
Accessory Type | Zonepak Hose |
Description
Zonepak Hose, Black/Red, 200 Ft, For Use With All Zonepak Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hydronic Unit Heater, 18-5/8" D, 5000 cfm (1EBC3)
- LG Rear Grille Wall Sleeve, Aluminum, 26" (AXRGALA01)
- DAYTON Propeller, Dia 3 1/2 In, Bore Dia 3/16 In (5JLK8)
- PATTERSON Mounting Yoke, Steel, Powder Coat (YOKE 30 BLUE)
- SPACEPAK 2430 Return air duct (SPC-4)
- SPACEPAK Kwik connects (SPC-38-10)
- MRCOOL Universal Series DC Inverter Initary Cooling Only Condenser (MDUCO18024036)
- SUPCO Access Fitting, SF5512 (SF5512)
- MASTERCOOL Hydra-Krimp AC Hose Crimper (71500-A)
- MRCOOL Coupler (NVCOUPLER3834)
- DIVERSITECH A/C Mounting Bracket, 30 In, PK2 (ACB-30)
- Spacepak HVAC Installation Accessories