Shop All HVAC Installation Accessories
Spacepak
ZonePak Hose
Mfr # AC-ZPHB
Zoro # G3498302
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All 3-Zone Zonepak Systems
- Description 200 Ft
- Type Black/Blue
- Accessory Type Zonepak Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spacepak
- MFR # AC-ZPHB
- Zoro # G3498302
- Country of Origin United States
- Category HVAC Installation Accessories
Details
Item | Zonepak Hose |
For Use With | All 3-Zone Zonepak Systems |
Description | 200 Ft |
Type | Black/Blue |
Accessory Type | Zonepak Hose |
Description
Zonepak Hose, Black/Blue, 200 Ft, For Use With All 3-Zone Zonepak Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round T Branch, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 14 in W, 18" L, 10 in H (8040305000)
- GE Ice Bucket and Auger Assembly (WR17X11447)
- DAYTON Bearing Support with Bearing (VTSYT97LBSG)
- WARRICK CONTROLS Level Control, 10Kohm, 120V, 11 Pin, No Encl (26MB1A0)
- SPACEPAK Kwik connects (SPC-38-10)
- SPACEPAK Common parts kit (AC-IKLT-2)
- SPACEPAK ZonePak 3-Zone System (AC-ZPMR-3PRO)
- SPACEPAK PurePak Media - 4860 (AC-RMED3P-5)
- DIVERSITECH Heat Pump Riser, Two Piece, 3 In., Gray (HPR-3-2P)
- SUPCO Access Fitting, SF3606 (SF3606)
- SUPCO Access Fitting, SF9614 (SF9614)
- Spacepak HVAC Installation Accessories