Shop All HVAC Installation Accessories
Spacepak
Winter supply air shut-offs
Mfr # BM-6819
Zoro # G3191727
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All Termination Types
- Type Winter Supply
- Description Winter Supply Air Shut-Offs
- Accessory Type Air Shut-Offs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spacepak
- MFR # BM-6819
- Zoro # G3191727
- Country of Origin United States
- Category HVAC Installation Accessories
Details
Item | Air Shut-Offs |
For Use With | All Termination Types |
Type | Winter Supply |
Description | Winter Supply Air Shut-Offs |
Accessory Type | Air Shut-Offs |
Description
Air Shut-Offs, Winter Supply, Winter Supply Air Shut-Offs, For Use With All Termination Types
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER 1/2 in. 24V 3.5 in. Gas Valve (1176929)
- REVCOR Replacement Propeller, 26 In, 24 Pitch (T2603-24)
- TORNADO Sweeper Roller Brush, For 1PLV4 (k4762400)
- ASHLEY HEARTH PRODUCTS 25,000 BTU Direct Vent Natural Gas Wall Heater (DVAG30N)
- SPACEPAK Kwik connects (SPC-38-10)
- SPACEPAK 2430 Return air duct (SPC-4)
- DIVERSITECH Tools, Supercomb, 18/20 Fpi, Red (T-418)
- MRCOOL FlaretoWeld (WF-38)
- MRCOOL Wall Brackets for 24K and 36K Condensers (MB440)
- SUPCO Access Fitting, SF5578 (SF5578)
- MR COOL LLC MR COOL Condenser Wall Bracket for 9K, 12K & 18K BTU Systems (MB176)
- Spacepak HVAC Installation Accessories