Shop All AC & Refrigeration Accessories
Spacepak
Wall Elbow, Kwik Connect, 90 Deg, PK5
Mfr # AC-KCWE
Zoro # G2353687
product price: $128.99
/pk 5, $25.80/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mini-Duct 90 Degrees Elbow
- For Use With All Duct/Supply Tubing Types
- Description For Tight Turns In Walls Before Outlets. 3.25 in Deep with Integrated Kwik Connects
- Accessory Type Kwik Connect Wall Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spacepak
- MFR # AC-KCWE
- Zoro # G2353687
- Country of Origin United States
- Category AC & Refrigeration Accessories
Details
Type | Mini-Duct 90 Degrees Elbow |
For Use With | All Duct/Supply Tubing Types |
Item | Kwik Connect Wall Elbow |
Description | For Tight Turns In Walls Before Outlets. 3.25 in Deep with Integrated Kwik Connects |
Accessory Type | Kwik Connect Wall Elbow |
Description
Kwik Connect Wall Elbow, Mini-Duct 90 Degrees Elbow, For Tight Turns In Walls Before Outlets. 3.25 in Deep with Integrated Kwik Connects, For Use With All Duct/Supply Tubing Types, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x25x10 Synthetic Cube Air Filter (2DYL5)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x20x22", MERV 11 (3DVN6)
- DAYTON High Pressure Blower, 3/4 HP, 3 Phase (48LX13)
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x18", MERV 13 (6B673)
- SPACEPAK 2430 Return air box (SPC-1D)
- SPACEPAK R6 Supply tubing 100ft. (AC-ST6-100)
- SPACEPAK Take-off Kits (AC-TKFS-2)
- SPACEPAK Take-off Kits (AC-TKFS-5)
- GOODWAY Descaling Solution, Orange, 5 gal., Jug (SCALEBREAK-5)
- NU-CALGON Leak Repair Sealant, w/Injector System (4050-05)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1/2 In (V46AB-1C)
- Spacepak AC & Refrigeration Accessories