Shop All Ducting & Venting
Spacepak
Take-off Kits
Mfr # AC-TKMR-2
Zoro # G2129592
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Round Sheet Metal Or Smartpak
- Description Plenum Take-Off Kits
- Type Round Sheet Metal or Smartpak Duct
- Accessory Type Plenum Take-Offs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spacepak
- MFR # AC-TKMR-2
- Zoro # G2129592
- Country of Origin United States
- Category Ducting & Venting
Details
For Use With | Round Sheet Metal Or Smartpak |
Item | Plenum Take-Offs |
Description | Plenum Take-Off Kits |
Type | Round Sheet Metal or Smartpak Duct |
Accessory Type | Plenum Take-Offs |
Description
Plenum Take-Offs, Round Sheet Metal or Smartpak Duct, Plenum Take-Off Kits, For Use With Round Sheet Metal Or Smartpak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20x25x5, MERV 9, Pleated HVAC AC Furnace Air Filters Replacement for Trion Air Bear 455602-019, 2PK (20255.9AB)
- DANFOSS Hot Gas Regulator, 1/2" (034L0143)
- ATCO Noninsulated Flexible Duct, 10" Dia. (05102510)
- KWIKOOL 8" Air Chute Kit for KIB4221-2 (KDC-42)
- SPACEPAK Plenum hole cutter (SPS-71-10)
- SPACEPAK Plenum duct-Square Fiberboard (SPS-PD-6)
- DURAVENT 8" BVENT 45 Degrees Adj Elbow (8BVL45)
- US DUCT US Duct Clamp Together 60 ° Elbow 1.0 CLR, 6" Diameter, Galvanized, 22 Gauge (RESD0660.G22)
- NORDFAB Round NFMES Manual Blastgate, Galvanized Steel, 22 GA, 15 3/4 in W, 5 in L, 17.87" H (8010004631)
- US DUCT US Duct Clamp Together Y Branch, 45 Deg 7-7-7, 7" Diameter, Galvanized, 18 Gauge (RBY07R07R07R45.G18)
- CRESCENT 13" Duct Stretcher (CTDUCTST)
- Spacepak Ducting, Venting & Accessories