Shop All HVAC Installation Accessories
Spacepak
Rough-in kit
Mfr # SPRK-5A
Zoro # G1043725
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All Supply Tubing Types
- Type Supply Tubing Support Mount
- Description Rough-In Kit
- Accessory Type Rough-In Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spacepak
- MFR # SPRK-5A
- Zoro # G1043725
- Country of Origin United States
- Category HVAC Installation Accessories
Details
Item | Rough-In Kit |
For Use With | All Supply Tubing Types |
Type | Supply Tubing Support Mount |
Description | Rough-In Kit |
Accessory Type | Rough-In Kit |
Description
Rough-In Kit, Supply Tubing Support Mount, Rough-In Kit, For Use With All Supply Tubing Types
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSICK AIR Pivot Lid, HD1409 (1B72490)
- MCDONNELL & MILLER Makeup Feeder, 3/4in (21)
- CPS PRODUCTS Fx Series Dust Cover (FXXC)
- BRISKHEAT Drum Heater, Single-Zone - For Metal Drums, 55 Gallon, 120V, 1600W (FGDHC55120D)
- SPACEPAK ZonePak 3-Zone System (AC-ZPMR-3PRO)
- SPACEPAK PurePak Media - 4860 (AC-RMED3P-5)
- SPACEPAK Common parts kit (AC-IKLT-2)
- SPACEPAK Kwik connects (SPC-38-10)
- SUPCO Access Fitting, SF2070 (SF2070)
- DIVERSITECH Heat Resis. Cloth 36 X 36In. (16520)
- HERCULES Furnace/Stove Cement, High Temp., 1/2 gal. (35515)
- Spacepak HVAC Installation Accessories