Shop All HVAC Installation Accessories
Spacepak
Rough-in kit
Mfr # SPRK-2A
Zoro # G2391496
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All Supply Tubing Types
- Type Supply Tubing Support Mount
- Description Rough-In Kit
- Accessory Type Rough-In Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spacepak
- MFR # SPRK-2A
- Zoro # G2391496
- Country of Origin United States
- Category HVAC Installation Accessories
Details
Item | Rough-In Kit |
For Use With | All Supply Tubing Types |
Type | Supply Tubing Support Mount |
Description | Rough-In Kit |
Accessory Type | Rough-In Kit |
Description
Rough-In Kit, Supply Tubing Support Mount, Rough-In Kit, For Use With All Supply Tubing Types
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Filtrete 14 in. W X 25 in. H X 1 in. D Fiberglass 7 MERV Pleated Air Filter 1 pk (9834-4)
- KOCH FILTER 12x12x2 Standard Capacity Pleated Filter, MERV 11 (102-092-035)
- TEMPCO Strip Heater, 12 In. L, 120V (SHS80399)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 3000/1500 W (3UG55)
- SPACEPAK ZonePak 3-Zone System (AC-ZPMR-3PRO)
- SPACEPAK Common parts kit (AC-IKLT-2)
- SPACEPAK Kwik connects (SPC-38-10)
- SPACEPAK PurePak Media - 4860 (AC-RMED3P-5)
- GOODMAN Thermostatic Expan Valve, 2-1/2 to 3 tons (TX3N4)
- FIELD CONTROLS Draft Control, 314 Nominal Capcty, Silver (20"M+MG2)
- ABB 12 LB Access Fitting (E986D-CTN)
- Spacepak HVAC Installation Accessories