Shop All HVAC Installation Accessories
Spacepak
R8 Supply tubing 75ft
Mfr # AC-ST8-75
Zoro # G2358422
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All Duct System Types
- Type R8
- Description 75Ft. Length
- Accessory Type Supply Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spacepak
- MFR # AC-ST8-75
- Zoro # G2358422
- Country of Origin United States
- Category HVAC Installation Accessories
Details
Item | Supply Tubing |
For Use With | All Duct System Types |
Type | R8 |
Description | 75Ft. Length |
Accessory Type | Supply Tubing |
Description
Supply Tubing, R8, 75Ft. Length, For Use With All Duct System Types
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL Manifold Gauge Set, Standard Couplers (89660-UV)
- KATS Circulating Tank Heater, 1500W, 120V (13150)
- TEMPCO Screw Plug Immersion Heater, 13-7/8 In. L (TSP02103)
- VORNADO 630B Medium Whole Room Air Circulator (CR1-0074-06)
- SPACEPAK PurePak Media - 4860 (AC-RMED3P-5)
- SPACEPAK ZonePak 3-Zone System (AC-ZPMR-3PRO)
- SPACEPAK Common parts kit (AC-IKLT-2)
- SPACEPAK Kwik connects (SPC-38-10)
- MAXX AIR Maxxair Vent M1B-0006401K Maxx fan DLX; Smoke (M1B-0006401K)
- DIVERSITECH Heat Pump Riser, 3 In., Gray (HPR-3)
- SUPCO Access Fitting, SF5512 (SF5512)
- Spacepak HVAC Installation Accessories