Shop All AC & Refrigeration Accessories
Spacepak
R6 Supply tubing 100ft.
Mfr # AC-ST6-100
Zoro # G2034322
Free Shipping & Returns
Not eligible for select promotions
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type R6
- For Use With All Duct System Types
- Description 100 Ft. Length
- Accessory Type Supply Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spacepak
- MFR # AC-ST6-100
- Zoro # G2034322
- Country of Origin United States
- Category AC & Refrigeration Accessories
Details
Promotion Restriction | Not eligible for promotion |
Type | R6 |
For Use With | All Duct System Types |
Item | Supply Tubing |
Description | 100 Ft. Length |
Accessory Type | Supply Tubing |
Description
Supply Tubing, R6, 100 Ft. Length, For Use With All Duct System Types
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 47-25349-01 Limit Switch - Auto (47-25349-0)
- ATCO Insulated Flexible Duct, Polyester, 180F (17002504)
- TJERNLUND PRODUCTS Multiple Appliance Interlock Control (MAC4E)
- BOILERSOURCE Ceramic Fiber Tape, Plain, 1/16 in Thick, 1 in Width, 100 ft Length (CTP-001-016)
- SPACEPAK Take-off Kits (AC-TKFS-2)
- SPACEPAK Take-off Kits (AC-TKFS-5)
- SPACEPAK 2430 Return air box (SPC-1D)
- CRC Leak Detector, Aerosol Can, Size 20 Oz (14503)
- NU-CALGON Refrigerant Leak Sealant, Up to 5tons, PK6 (4050-07)
- NU-CALGON Condenser Coil Cleaner, 1 gal., Orange (4295-08)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/8 In (V46DA-2C)
- Spacepak AC & Refrigeration Accessories