Shop All Air Cleaners and Accessories
Spacepak
PurePak Air Cleaner-3642
Mfr # AC-RBC-3
Zoro # G3008415
product price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electrostatic
- For Use With 4MHK8, 4MHL2, 4MHL5
- Description Activated Carbon Center Screen Absorbs Odors and Creates A Polarizing Field
- Accessory Type Purepak Recessed Air Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spacepak
- MFR # AC-RBC-3
- Zoro # G3008415
- Country of Origin United States
- Category Air Cleaners and Accessories
Details
Item | Purepak Recessed Air Cleaner |
Type | Electrostatic |
For Use With | 4MHK8, 4MHL2, 4MHL5 |
Description | Activated Carbon Center Screen Absorbs Odors and Creates A Polarizing Field |
Accessory Type | Purepak Recessed Air Cleaner |
Description
Purepak Recessed Air Cleaner, Electrostatic, Activated Carbon Center Screen Absorbs Odors and Creates A Polarizing Field, For Use With 4MHK8, 4MHL2, 4MHL5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMASTER FAN Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 3415/5300/7185 CFM (71568)
- DAYTON Valve Rebuild Kit, Instructions, 1/2 in. (066044)
- ALL-FILTERS 25X25X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (25252.C 4PK)
- RAYPAK 005503F Pc Board Induced Draft (005503F)
- ILIVING Three-Speed Fan Air Filtration System with Remote, Ceiling Hung or Portable on Wheels, 1025 CFM (ILG8AF8000)
- JET Air Filtration System, 800 to 1700 cfm (708615)
- ODORSTOP OdorStop Ozone Generator/UV Air Cleaner with 2 Ozone Plates, UV, and Charcoal Filter (OS2500UV2)
- EXTRACT-ALL Replacement CCS Activated Carbon, 27 lb. (RF-400-27)
- MEDIFY AIR Air Purification MA-14 black (MA-14-B1)
- HONEYWELL HOME Electronic Air Cleaner, 120 V, 16 H X 20 W (F300E1001)
- KOCH Filter, HEPA99.99, Galv, 24x48x5.875" (H19A3X1)
- Spacepak Air Cleaners and Accessories