Shop All AC & Refrigeration Accessories
Spacepak
Pliers (PTO clip spreader)
Mfr # SPC-72
Zoro # G1854027
product price: $70.89
/ea
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PTO Clip Spreader
- For Use With All Take-Off Types
- Accessory Type Pliers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spacepak
- MFR # SPC-72
- Zoro # G1854027
- Country of Origin United States
- Category AC & Refrigeration Accessories
Details
Type | PTO Clip Spreader |
For Use With | All Take-Off Types |
Item | PLIERS |
Accessory Type | Pliers |
Description
Pliers, PTO Clip Spreader, -, For Use With All Take-Off Types
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Motor Cover (6366498)
- AIR VENT Auto Found Vent 8X16 Gry (RAGR)
- QMARK Mounting Frame, Recessed, 24 In.L, 24 In.W (QRF2424)
- PERFECT AIRE Aluminum Grille (1PT-AG)
- SPACEPAK R6 Supply tubing 100ft. (AC-ST6-100)
- SPACEPAK Take-off Kits (AC-TKFS-2)
- SPACEPAK Take-off Kits (AC-TKFS-5)
- SPACEPAK 2430 Return air box (SPC-1D)
- MRCOOL 3 Ton Horizontal Evaporator Coil - 17.5" Cabinet (MCHP36BNPA)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 50 Ft (61220500)
- MRCOOL R-410A Charged Line Set, 50ft 1/4 x 1/2 (DIY50-1412C)
- Spacepak AC & Refrigeration Accessories