Shop All Ducting & Venting
Spacepak
Plenum take-off
Mfr # BM-3008
Zoro # G3182051
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square Fiberboard Duct Only
- Type For Square Fiberboard Duct Only
- Description Plenum Take-Off, With Gasket and Clips
- Accessory Type Plenum Take-Offs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spacepak
- MFR # BM-3008
- Zoro # G3182051
- Country of Origin United States
- Category Ducting & Venting
Details
For Use With | Square Fiberboard Duct Only |
Item | Plenum Take-Offs |
Type | For Square Fiberboard Duct Only |
Description | Plenum Take-Off, With Gasket and Clips |
Accessory Type | Plenum Take-Offs |
Description
Plenum Take-Offs, For Square Fiberboard Duct Only, Plenum Take-Off, With Gasket and Clips, For Use With Square Fiberboard Duct Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL R325E10-26A 2-6" Plated Spring (R325E10-26)
- AIR-CARE 14x14x1 Flex Air Filter (1414F)
- DELHI Collar Adaptor, 18 In (CA18)
- MODINE Gas Valve, 24V, 3/4", Natural Gas (5H0806830000)
- SPACEPAK Plenum take-off (AC-TORD)
- SPACEPAK Take-off Kits (AC-TKMR-2)
- SPACEPAK Plenum hole cutter (SPS-71-10)
- SPACEPAK Plenum duct-Square Fiberboard (SPS-PD-6)
- ATCO 18"W x 25ft. Insulated Flexible Duct, R 4.2 (13002518)
- NORDFAB Round Angle Flange, 10 in Duct Dia, Galvanized Steel, 22 GA, 1-1/4" L, 1-1/4" H (8010000147)
- LAMBRO Hood Vent Dryer Plstc 4In Wht (224W)
- Spacepak Ducting, Venting & Accessories