Shop All Ducting & Venting
Spacepak
Plenum take-off
Mfr # AC-TORD
Zoro # G0390196
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Round Sheet Metal Or Smartpak
- Type For Round Sheet Metal Or Smartpak
- Description Plenum Take-Off, With Gasket and Clips
- Accessory Type Plenum Take-Offs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spacepak
- MFR # AC-TORD
- Zoro # G0390196
- Country of Origin United States
- Category Ducting & Venting
Details
For Use With | Round Sheet Metal Or Smartpak |
Item | Plenum Take-Offs |
Type | For Round Sheet Metal Or Smartpak |
Description | Plenum Take-Off, With Gasket and Clips |
Accessory Type | Plenum Take-Offs |
Description
Plenum Take-Offs, For Round Sheet Metal Or Smartpak, Plenum Take-Off, With Gasket And Clips, For Use With Round Sheet Metal Or Smartpak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Induced Draft Furnace Blower, 115, Plastic, 9 1/2 in H. (A130)
- HONEYWELL HOME MEDIA REPLACEMENT FILTER, 20" X 25", MERV (FC200E1037)
- FIREYE Scanner (48PT2-9003)
- BROWNING Ax47 Browning V Belt (AX47)
- SPACEPAK Plenum hole cutter (SPS-71-10)
- SPACEPAK Plenum duct-Square Fiberboard (SPS-PD-6)
- SPACEPAK Take-off Kits (AC-TKMR-2)
- DEFLECTO Aluminum 2-Ply 8 ft. UL 181 Class 1 Duct (FLXC0408)
- DIAL MFG Dial Mfg 7637 22.5 x 22.5 x 3.12 in. 6 Way Plastic Ceiling Grille (111617)
- NORDFAB Round Ball Joint, 10 in Duct Dia, Galvanized Steel, 18 GA, 14-1/4" L (8010002140)
- AIR-VENT Air Vent 5005664 21.3 x 14 in. Dia. Air Hawk Mill Aluminum Turbine & Base (5005664)
- Spacepak Ducting, Venting & Accessories