Shop All Ducting & Venting
Spacepak
Plenum hole cutter
Mfr # SPS-71-10
Zoro # G0978521
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square Fiberboard Duct Only
- Type For Square Fiberboard Duct Only
- Accessory Type Plenum Hole Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spacepak
- MFR # SPS-71-10
- Zoro # G0978521
- Country of Origin United States
- Category Ducting & Venting
Details
For Use With | Square Fiberboard Duct Only |
Item | Plenum Hole Cutter |
Type | For Square Fiberboard Duct Only |
Accessory Type | Plenum Hole Cutter |
Description
Plenum Hole Cutter, For Square Fiberboard Duct Only, -, For Use With Square Fiberboard Duct Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Volume Control Damper, 23-3/4"W, 23-3/4"H (2LRZ1)
- HONEYWELL HOME DUAL AQUASTAT LESS WELL, RANGE 140-240F, A (L8148A1017)
- SPACEPAK R6 Supply tubing 100ft. (AC-ST6-100)
- TJERNLUND PRODUCTS Switch, Fan Proving (PS1505)
- SPACEPAK Plenum duct-Square Fiberboard (SPS-PD-6)
- SPACEPAK Take-off Kits (AC-TKMR-2)
- SPACEPAK Plenum take-off (AC-TORD)
- WITTEN AUTOMATIC VENT CO Foundation Vent Black Jumbo (319BL)
- BLACK SWAN Heavy Duty No-Hub Couplings 3" (21320)
- GREENSEAM Round 90 Degree Elbow, 6 in Duct Dia, Galvanized Steel, 24 GA, 9 in W, 9" L, 9 in H (GRAE690GA24)
- PLASTIC SUPPLY 10-12"dia 20.25"L 45 Degrees PVC In Cut Y Branc, 12 in x 10 in Duct Dia, 20-1/4" L (PVCSW12X10)
- Spacepak Ducting & Venting