Shop All Vent Caps
Spacepak
Plenum end cap-Square Fiberboard
Mfr # SPS-EC-10
Zoro # G0831047
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square Fiberboard Duct Only
- Description Plenum End Cap For Square Fiberboard
- Type Square Fiberboard
- Accessory Type Plenum End Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Plenum End Cap |
For Use With | Square Fiberboard Duct Only |
Description | Plenum End Cap For Square Fiberboard |
Type | Square Fiberboard |
Accessory Type | Plenum End Cap |
Description
Plenum End Cap, Square Fiberboard, Plenum End Cap For Square Fiberboard, For Use With Square Fiberboard Duct Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V (7YR07)
- AIR HANDLER 3-Ply Ring Panel Air Filter, 16x24" (6B815)
- BESTAIR PRO 24 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 13 2 PK (CB2425-13R-2)
- WHITE-RODGERS Low Voltage Thermostat, 7, 5-1-1 Programs, 4 H 2 C, Hardwired/Battery/Power Stealing, 24VAC (1F95-0671)
- DAYTON Roof Cap, 6 " Duct Size, Aluminum (45PE69)
- MAJESTIC PET Majestic DVP-TRAP1 Horizontal Termination Cap with Short Flue (DVP-TRAP1)
- GREENSEAM End Cap, 5 in Duct Dia, Galvanized Steel, 24 GA, 5 in W x 2 in H (GRECP5GA24)
- DAYTON Wall Cap, 8 in. Fits Duct Size, Aluminum (45PE73)
- MAJESTIC PET Majestic DVP-TRAP2 Horizontal Termination Cap with Long Flue (DVP-TRAP2)
- LAMBRO Cap Wall+Damper 3.25X10 (DAWC)
- DAYTON Cap, Vent, 4 In (3TZ72)
- Spacepak Vent Caps