Shop All Ducting & Venting
Spacepak
Plenum Elbow, 90 Deg Square, Fiberboard
Mfr # SPS-90-4
Zoro # G1292286
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square Fiberboard Duct Only
- Description Fiberboard
- Type 90 Degrees Square
- Accessory Type Plenum Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spacepak
- MFR # SPS-90-4
- Zoro # G1292286
- Country of Origin United States
- Category Ducting & Venting
Details
For Use With | Square Fiberboard Duct Only |
Item | Plenum Elbow |
Description | Fiberboard |
Type | 90 Degrees Square |
Accessory Type | Plenum Elbow |
Description
Plenum Elbow, 90 Degrees Square, Fiberboard, For Use With Square Fiberboard Duct Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 70-21858-09 Fan Blade (70-21858-0)
- GOODMAN Beckett Burner (0163F00017S)
- JOHNSON CONTROLS Pneumatic Actuator, 0-20 PSI (D-3153-5)
- WATTS Boiler Drain Valve, 3/4 In MNPT, Brass (BD-QT- 3/4)
- SPACEPAK Plenum duct-Square Fiberboard (SPS-PD-6)
- SPACEPAK Take-off Kits (AC-TKMR-2)
- SPACEPAK Plenum hole cutter (SPS-71-10)
- GREENSEAM Round Duct Reducer, 12 in x 9 in Duct Dia, Galvanized Steel, 26 ga GA, 12 in W, 8" L, 7 in H (GRR12P9PGA26)
- PLASTIC SUPPLY Coupling, 10 in Duct Dia, Type I PVC, 5-7/8" L (PVCC10)
- NORDFAB Round Duct O-Ring, 7 in Duct Dia, Rubber, 7 in W, 1" L, 7 in H (8010000978)
- NORDFAB Round Butterfly Valve, 10 in Duct Dia, Galvanized Steel, 22 GA, 10" W, 13" L, 10" H (8010005256)
- Spacepak Ducting, Venting & Accessories