Shop All Ducting & Venting
Spacepak
Plenum Elbow, 45 Deg Square, Fiberboard
Mfr # SPS-45-4
Zoro # G0896052
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square Fiberboard Duct Only
- Description Fiberboard
- Type 45 Degrees Square
- Accessory Type Plenum Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spacepak
- MFR # SPS-45-4
- Zoro # G0896052
- Country of Origin United States
- Category Ducting & Venting
Details
For Use With | Square Fiberboard Duct Only |
Item | Plenum Elbow |
Description | Fiberboard |
Type | 45 Degrees Square |
Accessory Type | Plenum Elbow |
Description
Plenum Elbow, 45 Degrees Square, Fiberboard, For Use With Square Fiberboard Duct Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CONTROLS Air Flow Switch, .07/2.0" (DDP-106-112)
- ACCUMULAIR Pleated Air Filter, 14" x 14" x 1", 4 Pack (FA14X14_4)
- WHITE-RODGERS Nitride Ignitor, LP/NG, 80V, Silicon Nitride, .084 Female Socket., Two Terminal AMP Receptacle (768A-845)
- PLASTIC SUPPLY 90 Degree Elbow, 8 in Duct Dia, Type I PVC, 11-5/8" L (PVCEA08)
- SPACEPAK Plenum duct-Square Fiberboard (SPS-PD-6)
- SPACEPAK Take-off Kits (AC-TKMR-2)
- SPACEPAK Plenum hole cutter (SPS-71-10)
- SPACEPAK Plenum take-off (AC-TORD)
- GREENSEAM Round Reducer, 14 in x 10 in Duct Dia, Galvanized Steel, 24 GA, 14 in W, 8" L, 8 in H (GRR14P10PGA24)
- GREENSEAM Round Reducer, 5 in x 4 in Duct Dia, Galvanized Steel, 26 GA, 5 in W, 6" L, 6 1/4 in H (GRR5P4PGA26)
- KAPER II Speedi-Boot 90 Register Vent Boot Adj. Hangers SBS-6106 NB 6in X 10in X 6in (SBH-6106 NB)
- Spacepak Ducting, Venting & Accessories