Shop All Ducting & Venting
Spacepak
Plenum duct-Square Fiberboard
Mfr # SPS-PD-6
Zoro # G2789552
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All Systems
- Type Square Fiberboard
- Description 4 Ft. Lengths
- Accessory Type Plenum Duct
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spacepak
- MFR # SPS-PD-6
- Zoro # G2789552
- Country of Origin United States
- Category Ducting & Venting
Details
For Use With | All Systems |
Item | Plenum Duct |
Type | Square Fiberboard |
Description | 4 Ft. Lengths |
Accessory Type | Plenum Duct |
Description
Plenum Duct, Square Fiberboard, 4 Ft. Lengths, For Use With All Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL Ts114 Sensor-Discharge Air (TS114)
- ERIE Valve, 2 Way, 3/4 in., with Actuator (VT2343G13A02A)
- WESTAFLEX Noninsulated Flexible Duct, 500F, Aluminum (W5049)
- STREAMLINE Refrigerant Line Set, 1/4x3/8, 35Ft (40620350B3B6)
- SPACEPAK Plenum hole cutter (SPS-71-10)
- SPACEPAK Plenum take-off (AC-TORD)
- SPACEPAK Take-off Kits (AC-TKMR-2)
- PLASTIC SUPPLY Coupling, 8 in Duct Dia, Type I PVC, 5-7/8" L (PVCC08)
- GREENSEAM Round Duct Reducer, 12 in x 6 in Duct Dia, Galvanized Steel, 26 ga GA, 12 in W, 10" L, 9 1/2 in H (GRR12P6PGA26)
- AMERICAN BLOWER SUPPLY Auto Blastgate, Cast Aluminum Body, Galvanized Steel Gate, 5 3/32 in W, 21 49/64 in L (BGPN04)
- DUCTMATE Round Gasketed Coupler, 10 in Duct Dia, Metal, 24 GA, 10 in W, 42" L, 10" H (GRLABQS10GA)
- Spacepak Ducting & Venting