Shop All HVAC Installation Accessories
Spacepak
Common parts kit
Mfr # AC-IKLT-5
Zoro # G2111487
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All Duct System Types
- Description 10 Kwik Connects, 5 Sound Attenuators, 5 Terminator Plates With Hardware, 5 Winter Supply Shut Offs, 6 Balancing Orifices
- Type 5-Outlets
- Accessory Type Installation Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spacepak
- MFR # AC-IKLT-5
- Zoro # G2111487
- Country of Origin United States
- Category HVAC Installation Accessories
Details
Item | Installation Kit |
For Use With | All Duct System Types |
Description | 10 Kwik Connects, 5 Sound Attenuators, 5 Terminator Plates With Hardware, 5 Winter Supply Shut Offs, 6 Balancing Orifices |
Type | 5-Outlets |
Accessory Type | Installation Kit |
Description
Installation Kit, 5-Outlets, 10 Kwik Connects, 5 Sound Attenuators, 5 Terminator Plates With Hardware, 5 Winter Supply Shut Offs, 6 Balancing Orifices, For Use With All Duct System Types
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Actuator24V S/R 337, w/Sgvl Linkage (SGVL+SVKB24-MFT)
- TJERNLUND PRODUCTS Relay/Timer, 45 sec. (950-0014)
- HONEYWELL Th4110U2005 24V/Millivolt T4 Pro (TH4110U200)
- ACCUMULAIR Pleated Air Filter, 25" x 32" x 1", 4 Pack (FO25X32X1_4)
- SPACEPAK Common parts kit (AC-IKLT-2)
- SPACEPAK ZonePak 3-Zone System (AC-ZPMR-3PRO)
- SPACEPAK PurePak Media - 4860 (AC-RMED3P-5)
- SPACEPAK Kwik connects (SPC-38-10)
- DIVERSITECH Tools, Supercomb, 18/20 Fpi, Red (T-418)
- SUPCO Access Fitting, SF2595 (SF2595)
- DIVERSITECH Furnace Mounting Block (FB-1)
- Spacepak HVAC Installation Accessories