Shop All AC & Refrigeration Accessories
Spacepak
BasePak Drain Pan
Mfr # AC-BASE-3
Zoro # G3239284
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type For Horizontal Systems
- For Use With 4MHK8, 4MHL5
- Description Plastic
- Accessory Type Basepak Secondary Drain Pan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spacepak
- MFR # AC-BASE-3
- Zoro # G3239284
- Country of Origin United States
- Category AC & Refrigeration Accessories
Details
Type | For Horizontal Systems |
For Use With | 4MHK8, 4MHL5 |
Item | Basepak Secondary Drain Pan |
Description | Plastic |
Accessory Type | Basepak Secondary Drain Pan |
Description
Basepak Secondary Drain Pan, For Horizontal Systems, Plastic, For Use With 4MHK8, 4MHL5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 18 Industrial Wall Mounted Oscillating Fan, 4,550 CFM, 1/6 HP (293129)
- GOODMAN Pressure Switch-1.35"Wc SPST (20028401)
- YELLOW JACKET High Side Hose, Low Loss, 9 In, Red (25602)
- MIDEA INTERNATIONAL TRADING LTD HP 93SPD Twin Wind Fan (FW23-8HS)
- SPACEPAK Take-off Kits (AC-TKFS-2)
- SPACEPAK 2430 Return air box (SPC-1D)
- SPACEPAK R6 Supply tubing 100ft. (AC-ST6-100)
- SPACEPAK Take-off Kits (AC-TKFS-5)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1-1/4 In (V46AE-1C)
- DAYTON Drain Cleaning Gun, Plastic, 5-1/4" L (491A19)
- SPEEDCLEAN Condenser Coil Cleaner, Liquid, 1 gal (SC-FCC-1)
- Spacepak AC & Refrigeration Accessories