Shop All Furnace and Heater Parts
Spacepak
4 Row Hot Water Coil
Mfr # AC-WPAK-60
Zoro # G2048453
product price: $1,108.99
/ea
Free Shipping & Returns
$1,108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4MHK7, 4MHL1, 4MHL4
- Description 14 in H x 43 in W x 10-1/2 in D, 60K Btuh Capacity @ 5 Gph/200 Degrees
- Type 4 Row
- Accessory Type Hot Water Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spacepak
- MFR # AC-WPAK-60
- Zoro # G2048453
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Hot Water Coil |
For Use With | 4MHK7, 4MHL1, 4MHL4 |
Description | 14 in H x 43 in W x 10-1/2 in D, 60K Btuh Capacity @ 5 Gph/200 Degrees |
Type | 4 Row |
Accessory Type | Hot Water Coil |
Description
Hot Water Coil, 4 Row, 14 in H x 43 in W x 10-1/2 in D, 60K Btuh Capacity @ 5 Gph/200 Degrees , For Use With 4MHK7, 4MHL1, 4MHL4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Activated Carbon Air Filter, 10x10x1" (6B869)
- MCDONNELL & MILLER Strainer Assembly (347100)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7A658)
- GREYSTONE Register Floor Brn 14X4" (C150MB 04X14)
- SPACEPAK Hot Water Coil, 4 Row, 120K Btuh (AC-WPAK-120)
- RHEEM 42-101443-91 Pressure Switch (42-101443-)
- HONEYWELL HOME DIVERTING VALVE 120/60, 3/4" SWEAT, 7CV, 10 PSI CLOSE-OFF (V4044A1191)
- REZNOR 82414 Eco Device #Grap0200152C (82414)
- HEAT WAGON Regulator, 5 psi (LPA2005)
- HEIL QUAKER /ICP 1008696 Restrictor Vent Blwr (1008696)
- HEIL QUAKER Fan Condenser Motor, 1/4 HP, 230V, 1 SPD (1172162)
- Spacepak Furnace and Heater Parts