Shop All Bin Cabinets
Space Solutions
Huxley Storage System, 30 in W, 36 in H, 18 in D
Mfr # 22604
Zoro # G5431055
product price: $371.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$371.99
Free 30-Day Returns
Key Features
- Overall Width 30 in
- Overall Depth 18 in
- Overall Height 36 in
- Includes Casters
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Space Solutions
- MFR # 22604
- Zoro # G5431055
- UPC # 29404226045
- Country of Origin China
- Category Bin Cabinets
Dimensions
Overall Width | 30 in |
Overall Depth | 18 in |
Overall Height | 36 in |
Details
Color | Platinum / Clear |
Item | Huxley Storage System |
Includes | Casters |
Material | Steel |
Description
Design a workspace with plenty of storage to keep equipment and supplies neat and organized. The HuxleyTM Mobile Bin Storage is a flexible storage system. Pull-out bins store tools and supplies and allow you to move them to the job. Mobile Bin Storage Cabinets have 16 3"H bins included. Storage cabinets are compatible with up to 16 3"H bins and up to 8 6"H bins. Industrial strength casters are included for easy mobility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Floor Mount Base Plate 40-4040 (40-2390)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 10 ft D, Gray (VK1DW 10'x10' 3-Wall)
- PLANO Compartment Box with Adjustable compartments, Plastic, 7.33" H x 12-1/4 in W (135010)
- MESA SAFE CO 0.3 - 0.7 cu ft Adjustable Wall Safe, 40 lb, Electronic Lock, 22-1/8 in H x 15 in W x 6 in D (MAWS2113E)
- SPACE SOLUTIONS Huxley Storage System, 15 in W, 36 in H, 18 in D (22606)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 24" D, 138 Bins (2500-138B-95)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662136YL)
- STRONG HOLD Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 110 Bins (46-BBS-241-4DB)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 96 Bins (HDC36-96-4S1795)
- JAMCO Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 155 Bins (DP248BL)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662132RD)
- Space Solutions Bin Cabinets