Shop All File Cabinets
Space Solutions
4 Drawer File Cabinet, White, Letter
Mfr # 19537
Zoro # G0932819
original price:
$136.99
5% off
new price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pearl White
- File Size Letter
- Material Steel
- Number of Drawers 4
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Space Solutions
- MFR # 19537
- Zoro # G0932819
- UPC # 29404195372
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter |
Overall Depth | 18 in |
Overall Height | 26 3/4 in |
Overall Width | 14 1/4 in |
Inside Drawer Height | 5 in |
Inside Drawer Depth | 16 3/4 in |
Inside Drawer Width | 12 in |
Drawer Dimensions | 5 in H x 12 in W x 16 3/4 in D |
Storage Cabinet Height | 26 3/4 in |
Storage Cabinet Depth | 18 in |
Storage Cabinet Width | 14 1/4 in |
Description
Vertical File Cabinet, Color Pearl White, Finish Powder Coated, Fire Resistance Rating Not Applicable, Form Factor Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 4, Overall Depth 18 in, Overall Height 26 3/4 in, Overall Width 14 1/4 in, Product Type Vertical File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, Inside Drawer Width 12 in, Inside Drawer Depth 16 3/4 in, Assembly Assembled, Lockable Drawer Location Top, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID 11-1/8" Digital Wireless Digital Timer Wall Clock, Black (9D26BRCT)
- HON Credenza, 60" X (HP3231.N.S)
- RUBBERMAID COMMERCIAL Bath Mat, 22-1/2" L, 14"W, White, PK12 (1982724)
- INTERNATIONAL CONCEPTS 16 W, 14 L, 20 H (OT-41)
- SPACE SOLUTIONS 14.25 in W SOHO Storage Cabinets, Charcoal (22600)
- SPACE SOLUTIONS Mobile File, 18" Deep, 2 Drawer, Charcoal (20224)
- SPACE SOLUTIONS 30 in.W 3 Drawer Lateral File Cabinet for Home/Office, Fits Letter/Legal Sizes, Teal (25074)
- SPACE SOLUTIONS 2 Drawer File Cabinet, Black, Letter (18505)
- SPACE SOLUTIONS 14.25 in W SOHO Vertical, Lava Red (24048)
- SPACE SOLUTIONS 2 Drawer File Cabinet, Pink, Letter (20879)
- HON 15" W 2 Drawer File Cabinet, Putty, Letter (H512.P.L)
- Space Solutions File Cabinets