Shop All File Cabinets
Space Solutions
30" W 2 Drawer File Cabinet, Charcoal, Letter/Legal
Mfr # 20228
Zoro # G5545333
original price:
$416.00
14% off
new price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- File Size Letter/Legal
- Height 28"
- Material Steel
- Number of Drawers 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Space Solutions
- MFR # 20228
- Zoro # G5545333
- UPC # 29404202285
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 28" |
Overall Depth | 17 5/8 in |
Overall Height | 27 in |
Width | 30" |
Depth | 18.63? |
Inside Drawer Depth | 16 in |
Overall Width | 30 in |
Inside Drawer Height | 11 3/8 in |
Inside Drawer Width | 27 in |
Storage Cabinet Depth | 17 5/8 in |
Storage Cabinet Height | 27 3/4 in |
Storage Cabinet Width | 30 in |
Description
Lateral File Cabinet, Color Charcoal, Finish Powder Coated, Fire Resistance Rating Not Applicable, Form Factor Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 2, Overall Depth 17 5/8 in, Overall Height 27 in, Overall Width 30 in, Product Type Lateral File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, Inside Drawer Width 27 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICS BY NPS Table, 20 W, 30 L, 13.5-27.75 H, Plastic Top, Grey (PT3020)
- INFINITY INSTRUMENTS Marseille - 21.5" Diameter Light Gold Finish Frame Mirror (14972AG)
- UNIVERSAL Round Wall Clock, Black, 9-3/4" (UNV10421)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32", PK5 (LTB22BE/W)
- SPACE SOLUTIONS 14.25 in W SOHO Storage Cabinets, Charcoal (22600)
- SPACE SOLUTIONS 14.25 in W 2 Drawer SOHO Vertical, Stone (16870)
- SPACE SOLUTIONS 15" W 3 Drawer Front Pedestals, White, Letter (21646)
- SPACE SOLUTIONS 14.25 in W SOHO Storage Cabinets, Charcoal (22599)
- SPACE SOLUTIONS 30 in.W 3 Drawer Lateral File Cabinet for Home/Office, Fits Letter/Legal Sizes, Navy (25073)
- SPACE SOLUTIONS 14.25 in W 3 Drawer SOHO Vertical, Pearl White (20227)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Black, Letter/Legal (DWR-6618BK)
- Space Solutions File Cabinets