Shop All File Cabinets
Space Solutions
30 in.W 3 Drawer Lateral File Cabinet for Home/Office, Fits Letter/Legal Sizes, Navy
Mfr # 25073
Zoro # G708657275
product price: $425.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$425.99
Free 30-Day Returns
Key Features
- Height 31.875 in
- Material Steel
- Width 30 in
- Depth 17.625 in
- Standards Green Guard, TAA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Space Solutions
- MFR # 25073
- Zoro # G708657275
- UPC # 29404250736
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 31.875 in |
Width | 30 in |
Depth | 17.625 in |
Details
Color | Navy |
Material | Steel |
Item | Home Office Lateral |
Standards | Green Guard, TAA Compliant |
Description
The 3 Drawer Lateral File Cabinet is perfect for storing files, supplies, and accessories for your home or office. Featuring two file drawers and a small storage drawer. Each drawer features high-sides to accommodate letter or legal sized hanging files. The top pencil drawer is the perfect storage for other office supplies. The drawers have a smooth open and close. The sleek chrome arc pull handle adds a touch of sophistication. In addition, you can keep your files and possessions secure by using the built-in lock. Painted steel surface is non-porous and easy to clean. Bring organization and function to your home or office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUHOME Masai Writing Computer Desk, Five Open Shelves, Light Gray (ELZ5711)
- FLASH FURNITURE Lila 4 Pack Silver Metal Restaurant Stack Chair with Aluminum Slats (4-TLH-017C-GG)
- FLASH FURNITURE Square Table Top with Black or Mahogany (XU-MBT-3636-GG)
- FIREKING 25-3/16" W 2 Drawer Lateral File, Parchment, Letter/Legal (2-3122-CPA)
- SPACE SOLUTIONS 30 in.W 3 Drawer Lateral File Cabinet for Home/Office, Fits Letter/Legal Sizes, White (25071)
- SPACE SOLUTIONS 30 in.W 3 Drawer Lateral File Cabinet for Home/Office, Fits Letter/Legal Sizes, Teal (25074)
- SPACE SOLUTIONS 2 Drawer File Cabinet, Black, Letter (18505)
- SPACE SOLUTIONS 15" W 3 Drawer Front Pedestals, White, Letter (21646)
- SPACE SOLUTIONS 2 Drawer File Cabinet, Blue, Letter (20880)
- SPACE SOLUTIONS 30 in W SOHO Lateral, Arctic Silver (23924)
- ALERA 15.88" W 3 Drawer Box/File Pedestal, Modern Walnut, Legal/Letter (VA572816WA)
- Space Solutions File Cabinets