Shop All File Cabinets
Space Solutions
30 in W SOHO Lateral, Navy
Mfr # 24080
Zoro # G1694098
product price: $294.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$294.99
Free 30-Day Returns
Key Features
- Height 27.75 in
- Material Steel
- Overall Depth 17.63 in
- Width 30 in
- Includes Locking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Space Solutions
- MFR # 24080
- Zoro # G1694098
- UPC # 29404240805
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 27.75 in |
Overall Depth | 17.63 in |
Width | 30 in |
Details
Color | Navy |
Material | Steel |
Includes | Locking |
Item | SOHO Lateral |
Standards | SOHO ANSI/BIFMA,Greenguard ,TAA Compliant |
Description
The two drawer SOHO lateral features a sleek arc pull to add a touch of sophistication to your work area. This lateral is a durable, economical storage solution and is great for small spaces. The fully assembled steel construction with non-porous surface is easy to clean and disinfect. Smooth action ball-bearing suspension allows for a quiet drawer opening. Interlock allows only one drawer to open at a time for safety. Lock secures both drawers to keep your contents safe. Full high-side drawers provide storage for other office essentials. Designed for letter width hanging files. Three-quarter drawer opening prevents tipping.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LBAIET Verena Geometric 2 x 3 ft. Scatter Rectangle Area Rug Blue & Gray (SL973B23 Blue)
- RICHELIEU Rear Support Bracket for Installing Stainless Steel Frameless Slides on Framed Cabinet, Pair (TU304RB2G)
- BESTAR Prestige + L-Shaped Workstation with Two Pedestals, Bark Gray/Slate (99852-000047)
- WESTCLOX Clock Alarm Dial Keywound Wht (15550)
- SPACE SOLUTIONS 30 in W SOHO Lateral, Arctic Silver (23924)
- SPACE SOLUTIONS 2 Drawer File Cabinet, White, Letter (24079)
- SPACE SOLUTIONS 2 Drawer File Cabinet, Red, Letter (22180)
- SPACE SOLUTIONS 14.25 in W 3 Drawer SOHO Vertical, Black (20225)
- SPACE SOLUTIONS 30 in.W 3 Drawer Lateral File Cabinet for Home/Office, Fits Letter/Legal Sizes, Navy (25073)
- SPACE SOLUTIONS 14.25 in W SOHO Storage Cabinets, Charcoal (22599)
- OFFICESOURCE OS Laminate Collection 2 Drawer Hanging Pedestal - Box/File (PL107WH)
- Space Solutions File Cabinets