Shop All File Cabinets
Space Solutions
30 in W SOHO Lateral, Arctic Silver
Mfr # 23924
Zoro # G1694125
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 27.75 in
- Material Steel
- Overall Depth 17.63 in
- Width 30 in
- Standards SOHO ANSI/BIFMA,Greenguard ,TAA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Space Solutions
- MFR # 23924
- Zoro # G1694125
- UPC # 29404239243
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 27.75 in |
Overall Depth | 17.63 in |
Width | 30 in |
Details
Color | Arctic Silver |
Material | Steel |
Item | SOHO Lateral |
Standards | SOHO ANSI/BIFMA,Greenguard ,TAA Compliant |
Includes | Locking |
Description
The two drawer SOHO lateral features a sleek arc pull to add a touch of sophistication to your work area. This lateral is a durable, economical storage solution and is great for small spaces. The fully assembled steel construction with non-porous surface is easy to clean and disinfect. Smooth action ball-bearing suspension allows for a quiet drawer opening. Interlock allows only one drawer to open at a time for safety. Lock secures both drawers to keep your contents safe. Full high-side drawers provide storage for other office essentials. Designed for letter width hanging files. Three-quarter drawer opening prevents tipping.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ES ROBBINS Chair Mat 36"x48", Traditional Lip Shape, Clear, for Hard Floor (143002)
- MANHATTAN COMFORT Rockefeller Dresser, White (103GMC1)
- LORELL Soho Big & Tall Mesh Back Chair (81804)
- OSBORNE WOOD PRODUCTS 2 x 3/8 Screw Dowel in Hardware (916HW)
- SPACE SOLUTIONS 30 in W SOHO Lateral, Navy (24080)
- SPACE SOLUTIONS 3 Drawer File Cabinet, Black, Letter (18573)
- SPACE SOLUTIONS 30 in.W 3 Drawer Lateral File Cabinet for Home/Office, Fits Letter/Legal Sizes, White (25071)
- SPACE SOLUTIONS Mobile File, 18" Deep, 2 Drawer, Charcoal (20224)
- SPACE SOLUTIONS 30" W 2 Drawer File Cabinet, Charcoal, Letter/Legal (20228)
- SPACE SOLUTIONS 30 in.W 3 Drawer Lateral File Cabinet for Home/Office, Fits Letter/Legal Sizes, Teal (25074)
- MAJOR File Cabinet Bar / Security Lock Bar for Locking File Cabinets / 5 Drawer - 55" length - Left (MJR-FB-5L)
- Space Solutions File Cabinets