Shop All Bulk Storage Lockers
Space Solutions
27.5 in.H 2 Shelf Mini Storage Locker Cabinet, Fully Assembled, 3 in. Legs, Pearl White
Mfr # 25220
Zoro # G708657268
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 14.25 in
- Overall Depth 18 in
- Overall Height 27.5 in
- Locker Material Steel
- Color Pearl White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Space Solutions
- MFR # 25220
- Zoro # G708657268
- UPC # 29404252204
- Country of Origin Mexico
- Category Bulk Storage Lockers
Dimensions
Overall Width | 14.25 in |
Overall Depth | 18 in |
Overall Height | 27.5 in |
Details
Item | Home Office Storage Cabinets |
Locker Material | Steel |
Color | Pearl White |
Description
The versatile design of our personal locker makes it suitable for office and home use. The stylish and modern look will fit right in with your offices, classrooms, playrooms, basements and garages. It adds a cool, industrial touch to your space. This locker is made of sturdy and durable welded steel construction that provides long-lasting strength. It's made with 30% recycled steel that makes it an eco-friendly choice. The non-porous surface of our storage locker is easy to clean, all you need is a damp cloth. The locker will be shipped to you fully assembled so you can get organized right away!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Display Case, 72"L, 66"H, 20"D (2606-WB-SN)
- AMGOOD Stainless Steel Wall Shelf, 30 Long X 16 Deep (AMG WS-1630)
- TENNSCO Wardrobe Locker, 15 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Medium Gray (STS-151872-CMG)
- AMGOOD 24x30 Rolling Prep Table with Stainless Steel Top (AMG WT-2430-WHEELS)
- SPACE SOLUTIONS 42.5 in.H 3 Shelf Storage Locker Cabinet, Fully Assembled, 3 in. Riser Legs, Arctic Silver (25224)
- SPACE SOLUTIONS 53.38 in.H 4 Shelf Storage Locker Cabinet, Fully Assembled, 3 in. Riser Legs, Arctic Silver (25227)
- SPACE SOLUTIONS 53.38 in.H 4 Shelf Storage Locker Cabinet, Fully Assembled, 3 in. Riser Legs, Pearl White (25226)
- SPACE SOLUTIONS 27.5 in.H 2 Shelf Mini Storage Locker Cabinet, Fully Assembled, 3 in. Legs, Arctic Silver (25221)
- SPACE SOLUTIONS 42.5 in.H 3 Shelf Storage Locker Cabinet, Fully Assembled, 3 in. Riser Legs, Black (25222)
- SPACE SOLUTIONS 42.5 in.H 3 Shelf Storage Locker Cabinet, Fully Assembled, 3 in. Riser Legs, Pearl White (25223)
- LITTLE GIANT Bulk Storage Locker, 49 in W, 27 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-A-2448)
- Space Solutions Bulk Storage Lockers