Shop All Desks
Space Solutions
23.88 in D X 47.45 in W X 30 in H, White / Maple, Steel
Mfr # 24973
Zoro # G108657257
original price:
$175.77
5% off
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 47.45 in
- Overall Depth 23.88 in
- Overall Height 30 in
- Material Steel
- Weight 56 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Space Solutions
- MFR # 24973
- Zoro # G108657257
- UPC # 29404249730
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 47.45 in |
Overall Depth | 23.88 in |
Overall Height | 30 in |
Details
Item | Desk |
Color | White / Maple |
Material | Steel |
Weight | 56 lbs |
Standards | Green Guard |
Description
The Mobile Desk is part of our Home Office Collection. Our contemporary office collection offers a minimalist style that suits any work type, personal or professional. Our mobile desk features durable, steel construction to provide strength and support for long-term use. At 48 inches wide, our mobile desk is the perfect size for your small office or home office set-up. The clean, simple design integrates well into any space and makes it easy to pair a mobile file cabinet or bookcase for additional storage. The spacious work space provides you with ample leg space and the 4 wheels make it easy to move to any space in your home or office. The Mobile Desk does require assembly upon delivery.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUDELL Leatherette Frame 8.5x11 Blue, PK2 (21201)
- THE COMFORTMAKERS Massage Seat Cushion, Polyurethane Black (91061)
- BAXTON STUDIO Faron Traditional Farmhouse Two-Tone Distressed White Finished Wood 3-Drawer Storage Cabinet (188-11730-ZORO)
- FLASH FURNITURE Rectangle Laminate Table Top, 30" W, 60" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-3060-TR18-GG)
- SPACE SOLUTIONS 23 7/8 in D X 47 7/16 in W X 30" H (21647)
- SPACE SOLUTIONS 23 7/8 in D X 47 7/16 in W X 30" H (21648)
- SPACE SOLUTIONS 21.625 in D X 43.375 in W X 29.75 in H, Black / Teak, Steel (24969)
- CONVENIENCE CONCEPTS 42 x 18 x 34.75 in. Newport Deluxe 2 Drawer Desk, White (HI2540119)
- HON Center Drawer, Single Pedestal Desk, 19"x14-3/4"x3", CCL (HOND2S)
- ALERA Straight Front Desk, 29-1/2" D X 65" W X 29-1/2" H, Mahogany, Woodgrain Laminate (ALEVA216630MY)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, 30"L, Work, Metal, Laminate, White, Contemporary, Modern (I 7110)
- Space Solutions Desks