Shop All Desks
Space Solutions
23.88 in D X 47.45 in W X 29.6 in H, Navy, Steel
Mfr # 24814
Zoro # G808657243
original price:
$137.99
5% off
new price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 47.45 in
- Overall Depth 23.88 in
- Overall Height 29.6 in
- Color Navy
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Space Solutions
- MFR # 24814
- Zoro # G808657243
- UPC # 29404248146
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 47.45 in |
Overall Depth | 23.88 in |
Overall Height | 29.6 in |
Details
Item | Desk |
Color | Navy |
Material | Steel |
Weight | 40 lbs |
Description
The Mobile Desk is part of our Home Office Collection. Our contemporary office collection offers a minimalist style that suits any work type, personal or professional. Our mobile desk features durable, steel construction to provide strength and support for long-term use. At 48 inches wide, our mobile desk is the perfect size for your small office or home office set-up. The clean, simple design integrates well into any space and makes it easy to pair a mobile file cabinet or bookcase for additional storage. The spacious work space provides you with ample leg space and the 4 wheels make it easy to move to any space in your home or office. The Mobile Desk does require assembly upon delivery.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPSOL Task Chair Backrest, Height 19" to 36", Polyurethane Black (3010013)
- BAXTON STUDIO Aimi Mid-Century Modern Walnut Brown Finished Wood King Size Platform Bed (183-11115-9409-Zoro)
- R & R TEXTILE Flour Sack Towel, Cotton, PK12 (22861)
- FLASH FURNITURE Office Chair, Mesh, Black Mesh/White Frame (HL-0001-WH-BK-GG)
- SPACE SOLUTIONS 23 7/8 in D X 47 7/16 in W X 30" H (21647)
- SPACE SOLUTIONS 23 7/8 in D X 47 7/16 in W X 30" H (21648)
- SPACE SOLUTIONS 23.88 in D X 47.45 in W X 30 in H, White / Maple, Steel (24973)
- BOSS Bridge 42"Wx24"Dx29.5"H, Mahogany (N197-M)
- TUHOME 23.6 in. D X 56.1 in. W X 28.8 in. H, Brown, Laminate (ELG5968)
- OFFICESOURCE 71.00'' W X 29.50" H, Espresso (SGLHLPL101ES)
- HON HON Wood Desk - Full Height Right Pedestal - 72inW x 24inD x 29-1/2inH - Mahogany - 10500 Series (HON105895RNN)
- Space Solutions Desks