Shop All Desks
Space Solutions
23 7/8 in D X 47 7/16 in W X 30" H
Mfr # 21648
Zoro # G5545403
original price:
$144.99
15% off
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 47 7/16 in
- Overall Depth 23 7/8 in
- Overall Height 30"
- Frame Finish Powder Coated
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Space Solutions
- MFR # 21648
- Zoro # G5545403
- UPC # 29404216480
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 47 7/16 in |
Overall Depth | 23 7/8 in |
Overall Height | 30" |
Work Surface Width | 47 7/16 in |
Work Surface Depth | 23 7/8 in |
Details
Item | SOHO Mobile Desk,48" W,White |
Frame Finish | Powder Coated |
Frame Material | Steel |
Assembly | Required |
Work Surface Material | Steel |
Work Surface Color | White |
Includes | Casters, (2) Locking, Hardware and Tool for Assembly |
Description
SOHO Mobile Desk,48" W,White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Church Chair, 25" L 33" H, Fabric Seat, Hercules Series (FD-CH0221-4-SV-DKGY-GG)
- HASTINGS HOME Hastings Home Solid Soft Heavy Thick Plush Mink Blanket 8 pound - Grey (930854TQX)
- TRADEMARK FINE ART Philippe Hugonnard 'NYC Watercolor Collection - Chrysler Building' Canvas Art, 30x47 (PH01796-C3047GG)
- OFFICE STAR Desk Chair, Fabric, 19" to 23" Height, Adjustable Arms, Blue (55-7N17-225)
- SPACE SOLUTIONS 23 7/8 in D X 47 7/16 in W X 30" H (21647)
- SPACE SOLUTIONS 21.625 in D X 43.375 in W X 29.75 in H, Black / Teak, Steel (24969)
- SPACE SOLUTIONS 23.88 in D X 47.45 in W X 30 in H, White / Maple, Steel (24973)
- BOSS Desk Shell, 71" X (N189-M)
- BASICWISE Brwn Corner Desk Heart Shaped Wall Mntd Office Table w/Drawer and Two Shelves Computer Writing Desk (QI004024.BN)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Metal, White (I 7646)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Leaning, Storage Drawers, 61"H, Work, Laminate, Brown (I 7043)
- Space Solutions Desks