Shop All Desks
Space Solutions
23 7/8 in D X 47 7/16 in W X 30" H
Mfr # 21647
Zoro # G5545388
original price:
$129.69
11% off
new price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 47 7/16 in
- Overall Depth 23 7/8 in
- Overall Height 30"
- Includes Casters, (2) Locking, Hardware and Tool for Assembly
- Work Surface Width 47 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Space Solutions
- MFR # 21647
- Zoro # G5545388
- UPC # 29404216473
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 47 7/16 in |
Overall Depth | 23 7/8 in |
Overall Height | 30" |
Work Surface Width | 47 7/16 in |
Work Surface Depth | 23 7/8 in |
Details
Item | SOHO Mobile Desk,48" W,Black |
Includes | Casters, (2) Locking, Hardware and Tool for Assembly |
Frame Material | Steel |
Work Surface Color | Black |
Work Surface Material | Steel |
Assembly | Required |
Frame Finish | Powder Coated |
Description
SOHO Mobile Desk,48" W,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Merit Collection Armless Sled Base Guest Chair with Black Frame (314VBK)
- OFFICESOURCE Advantage Collection Executive Mid Back with Black Frame (1206VBK)
- TRADEMARK FINE ART Preston 'Florida Beach Chair' Canvas Art, 35x47 (EM0517-C3547GG)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ 32" Blow Molded Plastic Folding Cocktail Table, Black (PFT2-BLK-32RBAR)
- SPACE SOLUTIONS 23.88 in D X 47.45 in W X 30 in H, White / Maple, Steel (24973)
- SPACE SOLUTIONS 21.625 in D X 43.375 in W X 29.75 in H, Black / Teak, Steel (24969)
- SPACE SOLUTIONS 23 7/8 in D X 47 7/16 in W X 30" H (21648)
- STEVE SILVER 47 x 24 x 30 in. Alize Metal Desk (AZ250D)
- OFFICESOURCE 60.00'' W X 29.50'' H, Espresso (SGLHDPL103ES)
- BOSCH EV400 Level 2 EV Charging Station (BOSEL-52503)
- SAUDER Clifford Place Credenza Walnut , Accommodates up to a 46 in. TV weighing 50 lbs (421317)
- Space Solutions Desks