Shop All Desks
Space Solutions
21.625 in D X 43.375 in W X 29.75 in H, Black / Teak, Steel
Mfr # 24969
Zoro # G608657245
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 43.375 in
- Overall Depth 21.625 in
- Overall Height 29.75 in
- Color Black / Teak
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Space Solutions
- MFR # 24969
- Zoro # G608657245
- UPC # 29404249693
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 43.375 in |
Overall Depth | 21.625 in |
Overall Height | 29.75 in |
Details
Item | Desk |
Color | Black / Teak |
Material | Steel |
Weight | 30 lbs |
Standards | Green Guard |
Description
This easy to store folding home office desk is a part of our home office collection. This black and teak desk has clean lines giving it a modern look that will blend with any furniture style. The sturdy base and durable and easy to clean top make this 43 in. desk useful in multiple applications including home, schools, or offices. To save space, fold the desk up and store it away when you are not using it.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Bed Board, 60inLx30inWx3/4inH, Brown, Wood (552-1950-0000)
- SUNFLOWER Sunflower ADC106K White Down Alternative Comforter - King; 106 x 90 in. (ADC106K)
- BLUM Metal Narrow Screw on Rear Bracket for Blum 552/562/563 Slides, PR (295.3550.01)
- SAUDER BEGINNINGS Beginnings 3-Shelf Bookcase Cnc , Two adjustable shelves (409086)
- SPACE SOLUTIONS 23 7/8 in D X 47 7/16 in W X 30" H (21647)
- SPACE SOLUTIONS 23.88 in D X 47.45 in W X 30 in H, White / Maple, Steel (24973)
- SPACE SOLUTIONS 23 7/8 in D X 47 7/16 in W X 30" H (21648)
- SAUDER Cottage Road Desk Wh , Durable, 1 in. thick top (430056)
- SAUDER Hayes Garden L-Desk Ao (434772)
- LINEA ITALIA Curved Reception Desk 2 Units, Clear Panel, 124”W x 49”D, Cherry (ZUC316)
- WORKSPACE BY ALERA 23.62" D X 47.24" W X 29.92" H, Gray (ALEWSWD4824GB)
- Space Solutions Desks