Shop All File Cabinets
Space Solutions
2 Drawer File Cabinet, Red, Letter
Mfr # 22180
Zoro # G0932730
product price: $91.55
/ea
Free Shipping & Returns
Not eligible for select promotions
$91.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Material Steel
- Number of Drawers 2
- Overall Depth 18 in
- Overall Height 24 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Space Solutions
- MFR # 22180
- Zoro # G0932730
- UPC # 29404221804
- Country of Origin Mexico
- Category File Cabinets
Dimensions
File Size | Letter |
Overall Depth | 18 in |
Overall Height | 24 1/2 in |
Overall Width | 14 1/4 in |
Inside Drawer Height | 10 3/4 in |
Inside Drawer Width | 12 in |
Inside Drawer Depth | 16 3/4 in |
Drawer Dimensions | 10 3/4 in H x 12 in W x 16 3/4 in D |
Storage Cabinet Height | 24 1/2 in |
Storage Cabinet Depth | 18 in |
Storage Cabinet Width | 14 1/4 in |
Description
Vertical File Cabinet, Color Lava Red, Finish Powder Coated, Fire Resistance Rating Not Applicable, Form Factor Letter, Locking Integrated, Material Steel, Number of Drawers 2, Overall Depth 18 in, Overall Height 24 1/2 in, Overall Width 14 1/4 in, Product Type Vertical File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, Inside Drawer Width 12 in, Inside Drawer Depth 16 3/4 in, Assembly Assembled, Lockable Drawer Location All, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 24" X 96" X 29", High Pressure Laminate Top (SP2496PX-07)
- CUSTOM MOLDED PRODUCTS Custom Molded Products 25503510500 1.5 in. Brilliant Wonders LED Light DN Fiber Glass Fit (25503510500)
- EMBASSY 30.80" W Lateral File, Embassy, 30", Dark Chocolate, Dark Chocolate (60630-3179)
- MANHATTAN COMFORT Shubert Faux Leather and Velvet Dining Armchair in Tan (DC055AR-TN)
- SPACE SOLUTIONS 2 Drawer File Cabinet, Blue, Letter (20880)
- SPACE SOLUTIONS 2 Drawer File Cabinet, Pink, Letter (20879)
- SPACE SOLUTIONS 3 Drawer File Cabinet, Black, Letter (18573)
- SPACE SOLUTIONS 4 Drawer File Cabinet, White, Letter (19537)
- SPACE SOLUTIONS 14.25 in W 3 Drawer SOHO Vertical, Pearl White (20227)
- SPACE SOLUTIONS 14.25 in W 3 Drawer SOHO Vertical, Black (20225)
- MONARCH SPECIALTIES Storage, Drawers, File, Office, Work, Laminate, Metal, Brown, Contemporary, Modern (I 7067)
- Space Solutions File Cabinets