Shop All File Cabinets
Space Solutions
15" W 3 Drawer Front Pedestals, Black, Letter
Mfr # 21645
Zoro # G5545379
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Height 27-3/4?
- Number of Drawers 3
- Width 15"
- Depth 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Space Solutions
- MFR # 21645
- Zoro # G5545379
- UPC # 29404216459
- Country of Origin Mexico
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 27-3/4? |
Width | 15" |
Depth | 19" |
Details
Color | Black |
Number of Drawers | 3 |
File Cabinet Type | Lateral |
Series | HL10000 |
Item | Front Pedestals |
Description
Pedestal File,19 In. Deep,3 Drawer,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 30" High No Back White Metal Barstool Square Seat (CH-31320-30-WH-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-3169-BAS-GG)
- HASTINGS HOME Bamboo Bread Slicer, Foldable, Adjustable Knife Guide and Board for Cutting Loaves, Prep Tool (302419DUC)
- DURHAM MFG Literature Rack, Compartment 5, Blk (403-08)
- SPACE SOLUTIONS 14.25 in W SOHO Storage Cabinets, Charcoal (22600)
- SPACE SOLUTIONS 14.25 in W 3 Drawer SOHO Vertical, Black (20225)
- SPACE SOLUTIONS 14.25 in W SOHO Storage Cabinets, Charcoal (22599)
- SPACE SOLUTIONS 30 in W SOHO Lateral, Arctic Silver (23924)
- SPACE SOLUTIONS 2 Drawer File Cabinet, White, Letter (24079)
- SPACE SOLUTIONS 4 Drawer File Cabinet, White, Letter (19537)
- FIREKING 17-3/4" W 4 Drawer File Cabinet, Parchment, Legal/Letter (4P1825-CPA)
- Space Solutions File Cabinets